Zoro Homepage

Fuse Reducer, 600 V AC, 100 A-60 A, J

  • Mfr # LRUJ16

  • Zoro # G421908425


product price: $53.35
/ea

Key Features

Amp Range
100 A-60 A
For Fuse Class
J
Max. Voltage
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRUJ16
Zoro #
G421908425
UPC #
079458015140
Country of Origin
United States

Details

Amp Range
100 A-60 A
For Fuse Class
J
Max. Voltage
600 V AC

Description

Fuse Reducer, For Fuse Class J, Rejection, Standards CSA F6225-01 604107, UL IZZR E136855

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.