Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Reducer, 600 V AC, 60 A-30 A, H

  • Mfr # LRU663

  • Zoro # G621693046


product price: $14.99
/ea

Key Features

Max. Amps
60 A
For Fuse Class
H
Amp Range
60 A-30 A
Max. Voltage
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRU663
Zoro #
G621693046
UPC #
079458938920
Country of Origin
United States

Details

Max. Amps
60 A
For Fuse Class
H
Amp Range
60 A-30 A
Max. Voltage
600 V AC

Description

Fuse Reducer, For Fuse Class H, Rejection, Standards CSA F6225-01 604107, UL IZZR E136855

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.