Fuse, SLC Series, Time-Delay, 600 V AC, Cylindrical
Mfr # 0SLC012.T
Zoro # G116522073
product price: $4.89
/eaKey Features
Fits Fuse Block Style
Non-Rejection
Body Style
Cylindrical
Standards
RoHS
Compatible Fuse Block Series
LFG60
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0SLC012.T
Zoro #
G116522073
UPC #
079458420661
Country of Origin
Mexico
Dimensions
Overall Length
1 5/16 in
Overall Diameter
13/32 in
Details
Fits Fuse Block Style
Non-Rejection
Body Style
Cylindrical
Standards
RoHS
Compatible Fuse Block Series
LFG60
Visual Indication
Non-Indicating
Item
Fuse
Series
SLC
Speed
Time-Delay
Class
G
DC Voltage Rating
170 V DC
AC Voltage Rating
600 V AC
Interrupt Rating - DC
10 kA
Current
12 A
Interrupt Rating - AC
100 kA
Description
Fuse, 600 V AC, 170 V DC, Class G, SLC Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFG60, Standards RoHS
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.