Zoro Homepage

FuseBlock, 600VAC, 30A, ClassCC, DeadFront

  • Mfr # LPSC001

  • Zoro # G216554028


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Fits Fuse Type
Class CC
For Fuse Length
1 1/2 in
Connector Type
Pressure Plate
AC Voltage Rating
600 V
Overall Height
3.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPSC001
Zoro #
G216554028
UPC #
079458029000
Country of Origin
China

Dimensions

For Fuse Length
1 1/2 in
Overall Height
3.09 in
For Fuse Diameter
13/32 in
Overall Width
0.7 in
Wire Size - Maximum
8 AWG
Wire Size - Minimum
14 AWG
Overall Length
0.7 in

Details

Fits Fuse Type
Class CC
Item
Fuse Block
Connector Type
Pressure Plate
AC Voltage Rating
600 V
Fuse Block Style
Rejection
Body Material
Thermoplastic
Number of Poles
1
Features
Dead Front, Power-Safe
Fuse Block Design
Dead Front
Standards
CSA 6225-01 007316, UL IZLT E14721
DC Voltage Rating
600 V
Mounting Style
DIN Rail
Current - Maximum
30 A
Visual Indication
Non-Indicating
UL Class
CC

Description

Fuse Block, Fits Fuse Type Class CC, Number of Poles 1, Compatible Fuse Series CC, Non-Indicating, Rejection, Fuse Block Design Dead Front, Mounting Style DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Features Dead Front, Power-Safe, Standards CSA 6225-01 007316, UL IZLT E14721

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.