FuseBlock, 600VAC, 30A, ClassCC, DeadFront
Mfr # LPSC002
Zoro # G916554038
product price: $15.49
/eaSold in multiples of 5 for $77.45
Key Features
DC Voltage Rating
600 V
Fuse Block Design
Dead Front
Standards
CSA 6225-01 007316, UL IZLT E14721
Wire Size - Minimum
14 AWG
Fits Fuse Type
Class CC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPSC002
Zoro #
G916554038
UPC #
079458029024
Country of Origin
China
Dimensions
Wire Size - Minimum
14 AWG
For Fuse Length
1 1/2 in
Overall Length
1.4 in
Overall Height
3.09 in
Overall Width
1.4 in
For Fuse Diameter
13/32 in
Wire Size - Maximum
8 AWG
Details
DC Voltage Rating
600 V
Fuse Block Design
Dead Front
Standards
CSA 6225-01 007316, UL IZLT E14721
Fits Fuse Type
Class CC
Visual Indication
Non-Indicating
Number of Poles
2
Fuse Block Style
Rejection
Mounting Style
DIN Rail
Current - Maximum
30 A
Features
Dead Front
Connector Type
Pressure Plate
Item
Fuse Block
Body Material
Thermoplastic
AC Voltage Rating
600 V
UL Class
CC
Description
Fuse Block, Fits Fuse Type Class CC, Number of Poles 2, Compatible Fuse Series CC, Non-Indicating, Rejection, Fuse Block Design Dead Front, Mounting Style DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Features Dead Front, Standards CSA 6225-01 007316, UL IZLT E14721
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.