FuseBlock, 600VAC, 30A, ClassCC, DeadFront
Mfr # LPSC002ID
Zoro # G516554063
product price: $22.99
/eaSold in multiples of 5 for $114.95
Key Features
Overall Width
1.4 in
For Fuse Length
1 1/2 in
Wire Size - Maximum
8 AWG
Wire Size - Minimum
14 AWG
Connector Type
Pressure Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPSC002ID
Zoro #
G516554063
UPC #
079458029031
Country of Origin
China
Dimensions
Overall Width
1.4 in
For Fuse Length
1 1/2 in
Wire Size - Maximum
8 AWG
Wire Size - Minimum
14 AWG
Overall Height
3.09 in
Overall Length
1.4 in
For Fuse Diameter
13/32 in
Details
Connector Type
Pressure Plate
Fuse Block Design
Dead Front
Fits Fuse Type
Class CC
Features
Dead Front
Number of Poles
2
Visual Indication
Indicating
Fuse Block Style
Rejection
Body Material
Thermoplastic
Standards
CSA 6225-01 007316, UL IZLT E14721
Current - Maximum
30 A
Item
Fuse Block
AC Voltage Rating
600 V
Mounting Style
DIN Rail
DC Voltage Rating
600 V
UL Class
CC
Description
Fuse Block, Fits Fuse Type Class CC, Number of Poles 2, Compatible Fuse Series CC, Indicating, Rejection, Fuse Block Design Dead Front, Mounting Style DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Features Dead Front, Standards CSA 6225-01 007316, UL IZLT E14721
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.