Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FuseBlock, 600VAC, 30A, ClassCC, DeadFront

  • Mfr # LPSC003ID

  • Zoro # G222433263


product price: $36.15
/ea
Sold in multiples of 4 for $144.60

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPSC003ID
Zoro #
G222433263
UPC #
079458029055
Country of Origin
China

Description

Fuse Block, Fits Fuse Type Class CC, Number of Poles 3, Compatible Fuse Series CC, Indicating, Rejection, Fuse Block Design Dead Front, Mounting Style DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Features Dead Front, Standards CSA 6225-01 007316, UL IZLT E14721

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.