FuseClip, 1/4inDia, PCBThruHole, Tin-Plated
Mfr # 102079
Zoro # G622324826
product price: $0.68
/eaSold in multiples of 14 for $9.52
Key Features
Fits Fuse Diameter
1/4 in
Mounting Style
PCB Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102079
Zoro #
G622324826
UPC #
079458184624
Country of Origin
China
Dimensions
Fits Fuse Diameter
1/4 in
Details
Mounting Style
PCB Through Hole
Description
Fits Fuse Diameter 1/4 in, Max. Voltage 250V AC, Fuse Clip, Mounting Style PCB Through Hole, Material Spring Brass, Finish Tin-Plated, Standards cUR IZLT8 E14721, RoHS, UR IZLT2 E14721
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.