Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FuseClip, 1/4inDia, PCBThruHole, Tin-Plated

  • Mfr # 122088

  • Zoro # G022324853


product price: $0.46
/ea
Sold in multiples of 20 for $9.20

Key Features

Mounting Style
PCB Through Hole
Fits Fuse Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122088
Zoro #
G022324853
UPC #
079458184808
Country of Origin
China

Dimensions

Fits Fuse Diameter
1/4 in

Details

Mounting Style
PCB Through Hole

Description

Fits Fuse Diameter 1/4 in, Max. Voltage 1,000V AC, Fuse Clip, Mounting Style PCB Through Hole, Material Beryllium Copper, Finish Tin-Plated, Standards cURus E14721, RoHS

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.