Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FuseClip, 5mmDia, PCBThruHole, Tin-Plated

  • Mfr # 100056

  • Zoro # G222324844


product price: $0.21
/ea
Sold in multiples of 42 for $8.82

Key Features

Mounting Style
PCB Through Hole
Fits Fuse Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100056
Zoro #
G222324844
UPC #
079458184556
Country of Origin
China

Dimensions

Fits Fuse Diameter
5 mm

Details

Mounting Style
PCB Through Hole

Description

Fits Fuse Diameter 5 mm, Max. Voltage 250V AC, Fuse Clip, Mounting Style PCB Through Hole, Mounting Hole Dia. 0.051 in, Material Brass, Finish Tin-Plated, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.