Zoro Homepage
This item is Discontinued.
No Product Image Available

FuseClip, 5mmDia, PCBThruHole, Tin-Plated (Discontinued)

  • Mfr # 111005MR
  • Zoro # G322433354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111005MR
Zoro #
G322433354
UPC #
-
Country of Origin
Korea, Republic of

Description

Fits Fuse Diameter 5 mm, Max. Voltage 250V AC, Fuse Clip, Mounting Style PCB Through Hole, Mounting Hole Dia. 0.157 in, Material Copper Alloy, Finish Tin-Plated, Standards cUR IZLT8 E102087, RoHS, UR IZLT2 E102087

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.