FuseClip, 9/16inDia, Panel, Silver-Plated
Mfr # 127001
Zoro # G016522012
product price: $3.59
/eaSold in multiples of 100 for $359.00
Key Features
For Fuse Class
CC
Mounting Style
Panel
Max. Voltage
250V AC
Fits Fuse Diameter
9/16 in
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127001
Zoro #
G016522012
UPC #
079458105612
Country of Origin
China
Dimensions
Fits Fuse Diameter
9/16 in
Mounting Hole Dia.
0.203 in
Details
For Fuse Class
CC
Item
Fuse Clip
Mounting Style
Panel
Max. Voltage
250V AC
Standards
RoHS
Compatible Product Type
Cylindrical Fuses
Maximum Current
30 A
Finish
Silver-Plated
Material
Beryllium Copper
Description
Fits Fuse Diameter 9/16 in, Max. Voltage 250V AC, For Fuse Class CC, Fuse Clip, Mounting Style Panel, Mounting Hole Dia. 0.203 in, Material Beryllium Copper, Finish Silver-Plated, Standards RoHS
Restrictions
WARNING:
This product can expose you to chemicals including Beryllium,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.