Zoro Homepage

Glass Fuse, AGC Series, 5A, 5 PK

  • Mfr # L24-AGC5BP

  • Zoro # G210922809


product price: $17.29
/pk 5, $3.46/ea

Key Features

Series
AGC
Amps
5A
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann AGC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24-AGC5BP
Zoro #
G210922809
UPC #
079458033793
Country of Origin
China

Details

Series
AGC
Amps
5A
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann AGC
DC Voltage Rating
Not Rated
Item
Glass Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.