Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Wired GFCI, Polycarbonate, 208V AC

  • Mfr # SB5032-021-0

  • Zoro # G614534745


product price: $2,519.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB5032-021-0
Zoro #
G614534745
UPC #
079458294415
Country of Origin
Mexico

Details

Item
Industrial Ground Fault Circuit Interrupter (GFCI)

Description

Industrial Ground Fault Circuit Interrupter (GFCI), 6 A Amps, Voltage 208V AC, Three Phase, Reset Type Manual, Mounting Style Panel, Enclosure Rating 4X, Audible Alert No, Material Polycarbonate, Standards CSA LR 53428, cULus E330856, cULus E359574, cULus EGFPD, cULus GFCI, UL 1053, UL 943, UL 943C, UL E352763, UL Listed Class C SPGFCI, UL Listed Class D SPGFCI, UL 1998, Min. Operating Temp. -31 Degrees F, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.