Hard Wired GFCI, Polycarbonate, 208V AC
Mfr # SB5100-021-0
Zoro # G414534754
product price: $2,883.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB5100-021-0
Zoro #
G414534754
UPC #
079458313901
Country of Origin
Mexico
Details
Item
Industrial Ground Fault Circuit Interrupter (GFCI)
Description
Industrial Ground Fault Circuit Interrupter (GFCI), 6 A Amps, Voltage 208V AC, Three Phase, Reset Type Manual, Mounting Style Panel, Enclosure Rating 4X, Audible Alert No, Material Polycarbonate, Standards CSA LR 53428, cULus E330856, cULus E359574, cULus EGFPD, cULus GFCI, UL 1053, UL 943, UL 943C, UL E352763, UL Listed Class C SPGFCI, UL Listed Class D SPGFCI, UL 1998, Min. Operating Temp. -31 Degrees F, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.