In-Line Fuse Holder, 1 Poles, 30 A Amp Range, 600V AC/DC Volt Rating
Mfr # LECJJ
Zoro # G115093598
product price: $50.49
/eaSold in multiples of 10 for $504.90
Key Features
Number of Poles
1
Amp Range
30 A
Voltage Rating
600V AC/DC
Connector Type
Setscrew
Mounting Style
Inline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LECJJ
Zoro #
G115093598
UPC #
079458020571
Country of Origin
Mexico
Dimensions
Body Length
9.3 in
For Fuse Size
4 1/2 in
For Fuse Diameter
10.31 mm
For Fuse Length
38.1 mm
Overall Length
9.3 in
Details
Item
In-Line Fuse Holder
Number of Poles
1
Amp Range
30 A
Voltage Rating
600V AC/DC
Connector Type
Setscrew
Mounting Style
Inline
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Non-Breakaway
Body Material
Fiberglass Reinforced Thermoplastic
Features
Fiberglass-Reinforced Polymer Body, Ultrasonically-Welded Terminals, Watertight Seal
Standards
CSA, UL Listed
Fuse UL Class
CC
Fits Fuse Type
Class CC
DC Voltage Rating
600 V DC
Current - Maximum
30 A
AC Voltage Rating
600 V AC
Current - Minimum
30 A
Description
In-Line Fuse Holder, Fits Fuse Type Class CC, Fuse UL Class CC, 30 A, Number of Poles 1, 600V AC/DC, For Fuse Size 4 1/2 in, Compatible Fuse Series CCMR, KLDR, KLKR (Class CC), Non-Indicating, Non-Rejection, Fuse Block Design Non-Breakaway, Mounting Style Inline, Body Material Fiberglass Reinforced Thermoplastic, Connector Type Setscrew, Body Length 9.3 in, Features Fiberglass-Reinforced Polymer Body, Ultrasonically-Welded Terminals, Watertight Seal, Standards CSA, UL Listed
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.