In-Line Fuse Holder, 30 A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Setscrew, Midget Fuse Type
Mfr # LEBJJK
Zoro # G713753498
product price:Â $56.39
/eaKey Features
Amp Range
30 A
Voltage Rating
600V AC/DC
Number of Poles
1
Connector Type
Setscrew
Fits Fuse Type
Midget
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LEBJJK
Zoro #
G713753498
UPC #
079458963724
Country of Origin
Mexico
Dimensions
Body Length
9.3 in
For Fuse Size
4 1/2 in
For Fuse Diameter
10.31 mm
For Fuse Length
38.1 mm
Overall Length
9.3 in
Details
Item
In-Line Fuse Holder
Amp Range
30 A
Voltage Rating
600V AC/DC
Number of Poles
1
Connector Type
Setscrew
Fits Fuse Type
Midget
Visual Indication
Non-Indicating
Fuse UL Class
Midget
Body Material
Fiberglass Reinforced Thermoplastic
Mounting Style
Inline
Features
Fiberglass-Reinforced Polymer Body, Ultrasonically-Welded Terminals, Watertight Seal
Fuse Block Design
Non-Breakaway
Standards
PB-Free
Current - Minimum
30 A
DC Voltage Rating
600 V DC
Current - Maximum
30 A
Fuse Block Style
Non-Rejection
AC Voltage Rating
600 V AC
Description
In-Line Fuse Holder, Fits Fuse Type Midget, Fuse UL Class Midget, 30 A, Number of Poles 1, 600V AC/DC, For Fuse Size 4 1/2 in, Compatible Fuse Series BLF, BLN, CCMR, FLM, FLQ, KLDR, KLK, KLKD (Midget), KLKR (Class CC), Non-Indicating, Non-Rejection, Fuse Block Design Non-Breakaway, Mounting Style Inline, Body Material Fiberglass Reinforced Thermoplastic, Connector Type Setscrew, Body Length 9.3 in, Features Fiberglass-Reinforced Polymer Body, Ultrasonically-Welded Terminals, Watertight Seal
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.