Shop LITTELFUSE
See all product information
Create Account
In-LineFuseHolder, WireLeads, 15A, 1,500VAC
- Mfr # 150322
- Zoro # G116608081
product price:Â
$
4.85
/ea
Sold in multiples of 100 for
$485.00
Key Features
Number of Poles
1
Connector Type
Wire Leads
Mounting Style
Inline
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150322
- Zoro #
- G116608081
- UPC #
- 079458105902
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Fuse Length
- 1 1/4 in
- For Fuse Diameter
- 1/4 in
- Overall Height
- 0.71 in
- Overall Length
- 2.323 in
- Wire Rope Length
- 2.323 in
- Length
- 2.323 in
Details
- Item
- In-Line Fuse Holder
- Number of Poles
- 1
- Connector Type
- Wire Leads
- Mounting Style
- Inline
- Visual Indication
- Non-Indicating
- Fuse Block Style
- Non-Rejection
- Fuse Block Design
- Covered
- Body Material
- Brass
- AC Voltage Rating
- 500 V AC
- Standards
- cRUus, RoHS
- Current - Maximum
- 15 A
- DC Voltage Rating
- 500 V DC
- Fits Fuse Type
- Ceramic, Glass
Description
In-Line Fuse Holder, Fits Fuse Type Ceramic, Glass, Number of Poles 1, Compatible Fuse Series 3AB, 3AG, Non-Indicating, Non-Rejection, Fuse Block Design Covered, Mounting Style Inline, Body Material Brass, Connector Type Wire Leads, Standards cRUus, RoHS
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.