Zoro Homepage

Midget Fuse, Fast-Acting, 10A, 250V AC, Non-Indicating, 10kA at 250V AC

  • Mfr # BLS010

  • Zoro # G6880008


product price: $9.06
/ea

Key Features

Series
BLS
Speed
Fast-Acting
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLS010
Zoro #
G6880008
UPC #
079458120653
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-3/8 in
Overall Length
1 3/8 in
Overall Diameter
13/32 in

Details

Series
BLS
Speed
Fast-Acting
Amps
10A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 250V AC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann BBS, Littelfuse BLS, Mersen SBS
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
L600M
DC Voltage Rating
Not Rated
Item
Midget Fuse
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Single
Standards
UL Listed, CSA Certified, RoHS
Class
Midget
Rejection / Nonrejection
Nonrejection
Equivalent Series
BBS, BLS, SBS
Current
10 A
Interrupt Rating - AC
10 kA

Description

Fuse, 10A, 250 V AC, Not Applicable, Class Midget, BLS Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 250V AC, Fuse Size 1-3/8 in L x 13/32 in dia, Length 1 3/8 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann BBS, Littelfuse BLS, Mersen SBS, Equivalent Series BBS, BLS, SBS, Compatible Fuse Block Series L600M, Body Material Melamine, Single Element, Standards CSA Certified, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.