Zoro Homepage

Midget Fuse, Fast-Acting, 2A, 250V AC, Non-Indicating, 10kA at 250V AC

  • Mfr # BLF002

  • Zoro # G7258452


product price: $4.19
/ea

Key Features

Series
BLF
Speed
Fast-Acting
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLF002
Zoro #
G7258452
UPC #
079458100419
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Overall Diameter
13/32 in
Overall Length
1 1/2 in

Details

Series
BLF
Speed
Fast-Acting
Amps
2A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 250V AC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann BAF, Littelfuse BLF, Mersen OTM
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
L600M
DC Voltage Rating
Not Rated
Item
Midget Fuse
Class
Midget
Element
Single
Rejection / Nonrejection
Nonrejection
Standards
UL Listed, CSA Certified, RoHS
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Equivalent Series
BAF, BLF, OTM
Interrupt Rating - AC
10 kA
Current
2 A

Description

Fuse, 2 A, 250 V AC, Not Applicable, Class Midget, BLF Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 250V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann BAF, Littelfuse BLF, Mersen OTM, Equivalent Series BAF, BLF, OTM, Compatible Fuse Block Series L600M, Body Material Melamine, Single Element, Standards CSA Certified, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.