Midget Fuse, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC, 50kA at 500V DC

  • Mfr # KLK002

  • Zoro # G6875491


product price:  $18.19
/ea

Key Features

Series
KLK
Speed
Fast-Acting
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 600V AC, 50kA at 500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KLK002
Zoro #
G6875491
UPC #
079458250411
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

Series
KLK
Speed
Fast-Acting
Amps
2A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 600V AC, 50kA at 500V DC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann KTK, Littelfuse KLK, Mersen ATM
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
L600M
DC Voltage Rating
500V DC
Item
Midget Fuse
Standards
CE, CSA Certified, QPL, RoHS, UL Listed
Class
Midget
Rejection / Nonrejection
Nonrejection
Element
Single
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Equivalent Series
ATM, KLK, KTK
Current
2 A
Interrupt Rating - DC
50 kA
Interrupt Rating - AC
100 kA

Description

Fuse, 2 A, 600 V AC, 500 V DC, Class Midget, KLK Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100kA at 600V AC, 50kA at 500V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann KTK, Littelfuse KLK, Mersen ATM, Equivalent Series ATM, KLK, KTK, Compatible Fuse Block Series L600M, Body Material Melamine, Single Element, Standards CE, CSA Certified, QPL, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.