Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midget Fuse, L24 Series, 15A

  • Mfr # L24-MIN15BP

  • Zoro # G610734804


product price: $12.89
/ea

Key Features

Series
L24
Amps
15A
Body Style
Cylindrical
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24-MIN15BP
Zoro #
G610734804
UPC #
079458033618
Country of Origin
China

Details

Series
L24
Amps
15A
Body Style
Cylindrical
DC Voltage Rating
Not Rated
Item
Midget Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.