Zoro Homepage

Midget Fuse, Time-Delay, 1.40A, 250V AC, Non-Indicating, 10kA at 250VAC

  • Mfr # FLM01.4

  • Zoro # G6880568


product price: $7.91
/ea

Key Features

Series
FLM
Speed
Time-Delay
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 250VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM01.4
Zoro #
G6880568
UPC #
079458140361
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Overall Length
1 1/2 in
Overall Diameter
13/32 in

Description

Fuse, 1 4/10 A, 250 V AC, Not Applicable, Class Midget, FLM Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 250V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNM, Littelfuse FLM, Mersen TRM, Equivalent Series FLM, FNM, TRM, Compatible Fuse Block Series L600M, Body Material Fiberglass, Single Element, Standards CSA Certified, QPL, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.