Zoro Homepage

Midget Fuse, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500VAC

  • Mfr # FLQ025

  • Zoro # G6872938


product price: $21.14
/ea

Key Features

Series
FLQ
Speed
Time-Delay
AC Voltage Rating
500V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 500VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLQ025
Zoro #
G6872938
UPC #
079458160727
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

Series
FLQ
Speed
Time-Delay
Amps
25A
AC Voltage Rating
500V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 500VAC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann FNQ, Littelfuse FLQ, Power First HC10S, Mersen ATQ
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
L600M
DC Voltage Rating
300V DC
Item
Midget Fuse
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Class
Midget
Element
Single
Functionally Equal To
Bussmann FNQ, Mersen/Ferraz Shawmut ATQ
Standards
UL Listed, CSA Certified, RoHS
Equivalent Series
ATQ, FLQ, FNQ, HC10S
Opening
Slo-Blo/Time Lag (T)/Time Delay
Current
25 A
Interrupt Rating - AC
10 kA

Description

Fuse, 25 A, 500 V AC, 300 V DC, Class Midget, FLQ Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 500V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNQ, Littelfuse FLQ, Mersen ATQ, Power First HC10S, Equivalent Series ATQ, FLQ, FNQ, HC10S, Compatible Fuse Block Series L600M, Body Material Melamine, Single Element, Standards CSA Certified, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.