Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midget Fuse, Time-Delay, 2A, 125V AC, Indicating, 10kA at 125VAC

  • Mfr # FLA002

  • Zoro # G6878300


product price: $21.07
/ea

Key Features

Series
FLA
Speed
Time-Delay
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLA002
Zoro #
G6878300
UPC #
079458130416
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

Series
FLA
Speed
Time-Delay
Amps
2A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125VAC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FNA, Littelfuse FLA, Mersen GFN
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
L600M
DC Voltage Rating
Not Rated
Item
Midget Fuse
Class
Midget
Element
Single
Functionally Equal To
Bussmann FNA, Mersen/Ferraz Shawmut GFN
Standards
UL Listed
Equivalent Series
FLA, FNA, GFN
Opening
Slo-Blo/Time Lag (T)/Time Delay
Current
2 A
Interrupt Rating - AC
10 kA

Description

Fuse, 2 A, 125 V AC, Not Applicable, Class Midget, FLA Series, Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNA, Littelfuse FLA, Mersen GFN, Equivalent Series FLA, FNA, GFN, Compatible Fuse Block Series L600M, Body Material Fiberglass, Single Element, Standards UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.