Midget Fuse, Time-Delay, 60A, 250V AC, Non-Indicating, 200kA at 250VAC, 20kA at 125VDC

  • Mfr # LNRK060

  • Zoro # G6872509


product price:  $20.49
/ea

Key Features

Series
LLNRK
Speed
Time-Delay
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 250VAC, 20kA at 125VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNRK060
Zoro #
G6872509
UPC #
079458330786
Country of Origin
Mexico

Dimensions

Diameter
13/16 in
Length
3 in
Overall Length
3 in
Overall Diameter
13/16 in

Details

Series
LLNRK
Speed
Time-Delay
Amps
60A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 250VAC, 20kA at 125VDC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann LPN-RK, Edison LENRK, Littelfuse LLNRK, Mersen A2D-R
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
LFR
DC Voltage Rating
125V DC
Item
Midget Fuse
Functionally Equal To
Bussmann LPN-RK, Edison LENRK, Mersen/Ferraz Shawmut A2D-R
Standards
CE, UL 248-12 Class RK1, CSA Certified, QPL-W-F-1814
Element
Dual
Class
RK1
Equivalent Series
A2D-R, LENRK, LLNRK, LPN-RK
Opening
Slo-Blo/Time Lag (T)/Time Delay
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
20 kA
Current
60 A

Description

Fuse, 60 A, 250 V AC, 125 V DC, Class RK1, LNRK Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 125V DC, Fuse Size 3 in L x 13/16 in dia, Length 3 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann LPN-RK, Edison LENRK, Littelfuse LLNRK, Mersen A2D-R, Equivalent Series A2D-R, LENRK, LLNRK, LPN-RK, Compatible Fuse Block Series LFR, Body Material Melamine, Dual Element

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.