Zoro Homepage

Midget Fuse, Time-Delay, 6.25A, 250V AC, Non-Indicating, 10kA at 250VAC

  • Mfr # FLM6.25

  • Zoro # G7247569


product price: $7.91
/ea

Key Features

Series
FLM
Speed
Time-Delay
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 250VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM6.25
Zoro #
G7247569
UPC #
079458140590
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

Series
FLM
Speed
Time-Delay
Amps
6.25A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 250VAC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FNM, Littelfuse FLM, Mersen TRM
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
L600M
DC Voltage Rating
125V DC
Item
Midget Fuse
Class
Midget
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Functionally Equal To
Bussmann FNM, Mersen/Ferraz Shawmut GFN
Standards
UL Listed, CSA Certified, QPL, RoHS
Element
Single
Equivalent Series
FLM, FNM, TRM
Opening
Slo-Blo/Time Lag (T)/Time Delay
Interrupt Rating - AC
10 kA
Current
6.25 A

Description

Fuse, 6 1/4 A, 250 V AC, Not Applicable, Class Midget, FLM Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 250V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNM, Littelfuse FLM, Mersen TRM, Equivalent Series FLM, FNM, TRM, Compatible Fuse Block Series L600M, Body Material Fiberglass, Single Element, Standards CSA Certified, QPL, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.