Zoro Homepage

MiniElectronicFuse, 1A, 125VAC, 473Series

  • Mfr # 0473001.YAT1L

  • Zoro # G721693014


product price: $1.49
/ea
Sold in multiples of 4000 for $5,960.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0473001.YAT1L
Zoro #
G721693014
UPC #
079458886726
Country of Origin
Philippines

Description

Miniature Electronic Fuse, AC Voltage Rating 125 V AC, DC Voltage Rating 125 V DC, Series 473, Non-Indicating, Time-Delay, Ceramic, Axial Lead, Solder-In, Nominal Cold Resistance 0.3 ohm, UL NBK200416-JP1021, UR JDYX2 E10480 101211736, Voltage Drop 0.353 V

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.