Open Fuse Block, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate

  • Mfr # LFJ600303PID

  • Zoro # G7612108


product price:  $54.39
/ea

Key Features

UL Class
J
Series
LFJ
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFJ600303PID
Zoro #
G7612108
UPC #
079458181814
Country of Origin
China

Dimensions

Height
3.70 in
Width
1.95 in
Length
3-1/4 in
For Fuse Diameter
13/16 in
Wire Size - Minimum
14 AWG
Overall Length
3.71 in
Wire Size - Maximum
6 AWG
Overall Height
1.95 in
For Fuse Length
2 1/4 in
Wire Size
14 to 6 AWG

Details

Item
Open Fuse Block
UL Class
J
Series
LFJ
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Pressure Plate
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Standards
CSA Certified, REACH, RoHS, UL Listed
Wire Range
14 AWG to 10 AWG
Features
Phenolic Blocks Have Side Barriers for Isolation
Fits Fuse Type
Class J
Fuse Type
Class J
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
600 V DC
Current - Maximum
30 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 0 to 30 A, Number of Poles 3, 600V AC/DC, Compatible Fuse Series JTD, JTD-ID, Series LFJ, Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 6 AWG (Cu), Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Height 3.70 in, Width 1.95 in, Length 3.25 in, Spring Reinforced Clip Yes, Features Phenolic Blocks Have Side Barriers for Isolation, Standards CSA Certified, REACH, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.