Open Fuse Block, 401 to 600A Amp Range, 250V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # LFR256003C

  • Zoro # G7795782


product price:  $1,402.99
/ea
Free Shipping & Returns

Key Features

UL Class
R
Series
LFR
Number of Poles
3
Amp Range
401 to 600A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFR256003C
Zoro #
G7795782
UPC #
079458181593
Country of Origin
China

Dimensions

Length
12-1/2 in
Height
14 in
Width
4.40 in
For Fuse Length
10 3/8 in
Wire Size - Maximum
500 kcmil
For Fuse Diameter
2 19/32 in
Overall Height
4.35 in
Wire Size - Minimum
4 AWG
Overall Length
14 in
Wire Size
500 kcmil to 4 AWG

Details

Item
Open Fuse Block
UL Class
R
Series
LFR
Number of Poles
3
Amp Range
401 to 600A
Voltage Rating
250V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Wire Range
4 AWG to 500 MCM
Fits Fuse Type
Class R
Fuse Type
Class R
Features
Clip Designs Maximize Electrical Contact and Minimize Heat Rise
Standards
CSA Certified, RoHS, UL Listed
Fits Fuse Block Style
Rejection
Current - Maximum
600 A
DC Voltage Rating
250 V DC
AC Voltage Rating
250 V AC

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 401 to 600 A, Number of Poles 3, 250V AC/DC, Compatible Fuse Series FLNR; FLNR-ID; KLNR; LLNRK, Series LFR, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 500 kcmil to 4 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 14.00 in, Width 4.40 in, Length 12.50 in, Spring Reinforced Clip Yes, Features Clip Designs Maximize Electrical Contact and Minimize Heat Rise

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.