Open Fuse Block, 61 to 100A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # LFT601001CS

  • Zoro # G7612196


product price: $60.49
/ea

Key Features

UL Class
T
Series
LFT
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFT601001CS
Zoro #
G7612196
UPC #
079458182088
Country of Origin
China

Dimensions

Width
1.88 in
Height
6.06 in
Length
1.37 in
For Fuse Length
2 15/16 in
For Fuse Diameter
13/16 in
Overall Length
6.06 in
Overall Height
1.88 in
Wire Size
2/0 to 6 AWG, 8 AWG, 10 to 14 AWG

Details

Item
Open Fuse Block
UL Class
T
Series
LFT
Number of Poles
1
Amp Range
61 to 100A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Features
Compact Design, Low Resistance Connection
Standards
CSA Certified, RoHS, UL Listed
Wire Range
14 AWG to 10 AWG, 8 AWG, 6 AWG to 2/0 AWG
Fuse Type
Class T
Fits Fuse Type
Class T
Fits Fuse Block Style
Non-Rejection
Current - Maximum
100 A
DC Voltage Rating
600 V DC
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class T, Fuse UL Class T, 61 to 100 A, Number of Poles 1, 600V AC/DC, Compatible Fuse Series JLLS, Series LFT, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 2/0 to 6 AWG, 8 AWG, 10 to 14 AWG, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Box Lug, Height 6.06 in, Width 1.88 in, Length 1.37 in, Spring Reinforced Clip Yes, Features Compact Design, Low Resistance Connection, Standards CSA Certified, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.