Open Fuse Block Cover, 31 to 60A Amp Range, 600V AC/DC Volt Rating
Mfr # LFJ60060FBC
Zoro # G2481767
product price: $9.79
/eaKey Features
UL Class
J
Series
LFJ
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFJ60060FBC
Zoro #
G2481767
UPC #
079458188561
Country of Origin
China
Dimensions
Length
7.63 in
Width
1.40 in
Overall Length
7.63 in
Overall Width
1.4 in
Details
Item
Open Fuse Block Cover
UL Class
J
Series
LFJ
Amp Range
31 to 60A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Non-Indicating
Fuse Block Design
Covered
Body Material
Thermoplastic
For Fuse Class
J
Standards
CSA Certified, UL Listed
For Use With
Most Brands of Fuse Blocks
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
600 V AC
Current - Minimum
31 A
Compatible Series
LFJ60060
Current - Maximum
60 A
Description
Fuse Block Cover, 31 to 60 A, 600 V AC, For Fuse Class J, Indicating, For Use With Most Brands of Fuse Blocks, Length 7.63 in, Width 1.4 in, Standards CSA Certified, UL Listed
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.