Zoro Homepage

Open Fuse Block Cover, H; K UL Class, 250V AC/DC Volt Rating

  • Mfr # LFH25030FBC

  • Zoro # G7611085


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

UL Class
H; K
Series
LF
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
Mounting Style
Snap-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFH25030FBC
Zoro #
G7611085
UPC #
079458188677
Country of Origin
China

Dimensions

Width
0.89 in
Length
3.80 in
Overall Length
3.8 in
Overall Width
0.89 in

Details

Item
Open Fuse Block Cover
UL Class
H; K
Series
LF
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
Mounting Style
Snap-On
Visual Indication
Indicating
Fuse Block Design
Covered
Body Material
Thermoplastic
Standards
CSA Certified, UL Listed
For Use With
Most Brands of Fuse Blocks
For Fuse Class
H, RK1, RK5
AC Voltage Rating
250 V AC
Compatible Series
LFH2503, LFR25030
Current - Maximum
30 A
Current - Minimum
0 A

Description

Fuse Block Cover, 0 to 30 A, 250 V AC, For Fuse Class H, RK1, RK5, Indicating, For Use With Most Brands of Fuse Blocks, Length 3.8 in, Width 0.89 in, Standards CSA Certified, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.