Zoro Homepage

Open Fuse Block Cover, J UL Class, 600V AC/DC Volt Rating

  • Mfr # LFJ60100FBC

  • Zoro # G7612634


product price: $10.75
/ea
Sold in multiples of 2 for $21.50

Key Features

UL Class
J
Series
LFJ
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFJ60100FBC
Zoro #
G7612634
UPC #
079458188578
Country of Origin
China

Dimensions

Length
9.46 in
Width
1.70 in
Overall Length
9.46 in
Overall Width
1.7 in

Details

Item
Open Fuse Block Cover
UL Class
J
Series
LFJ
Amp Range
61 to 100A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Non-Indicating
Fuse Block Design
Covered
Body Material
Thermoplastic
Standards
CSA Certified, UL Listed
For Fuse Class
J
For Use With
Most Brands of Fuse Blocks
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
600 V AC
Current - Maximum
100 A
Current - Minimum
61 A
Compatible Series
LFJ60100

Description

Fuse Block Cover, 61 to 100 A, 600 V AC, For Fuse Class J, Indicating, For Use With Most Brands of Fuse Blocks, Length 9.46 in, Width 1.7 in, Standards CSA Certified, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.