Zoro Homepage

Open Fuse Block Cover, T UL Class, 600V AC/DC Volt Rating

  • Mfr # LFT60030FBC

  • Zoro # G2481776


product price: $5.08
/ea
Sold in multiples of 3 for $15.24

Key Features

UL Class
T
Series
LF
Mounting Style
Snap-On
Visual Indication
Indicating
Fuse Block Design
Covered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFT60030FBC
Zoro #
G2481776
UPC #
079458188585
Country of Origin
China

Dimensions

Length
4.12 in
Width
0.82 in
Overall Width
0.98 in
Overall Length
4.12 in

Details

Item
Open Fuse Block Cover
UL Class
T
Series
LF
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Indicating
Fuse Block Design
Covered
Body Material
Thermoplastic
Standards
CSA Certified, UL Listed
For Use With
Most Brands of Fuse Blocks
For Fuse Class
T
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
600 V AC
Current - Minimum
0 A
Current - Maximum
30 A
Compatible Series
LFT60030

Description

Fuse Block Cover, 0 to 30 A, 600 V AC, For Fuse Class T, Indicating, For Use With Most Brands of Fuse Blocks, Length 4.12 in, Width 0.98 in, Standards CSA Certified, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.