Open Fuse Block, J UL Class, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # LFJ601001C

  • Zoro # G7611100


product price: $36.59
/ea

Key Features

UL Class
J
Series
LFJ
Number of Poles
1
Amp Range
61 to 100A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFJ601001C
Zoro #
G7611100
UPC #
079458808858
Country of Origin
China

Dimensions

Length
1.92 in
Height
5.44 in
Width
2.62 in
Overall Length
5.44 in
For Fuse Diameter
1 1/8 in
Wire Size - Maximum
1/0 AWG
Wire Size - Minimum
8 AWG
Overall Height
2.62 in
For Fuse Length
4 5/8 in

Details

Item
Open Fuse Block
UL Class
J
Series
LFJ
Number of Poles
1
Amp Range
61 to 100A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Fits Fuse Type
Class J
Fuse Type
Class J
Wire Range
14 AWG to 10 AWG, 8 AWG, 6 AWG to 2/0 AWG
Features
Phenolic Blocks Have Side Barriers for Isolation
Standards
CSA Certified, REACH, RoHS, UL Listed
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
600 V DC
Current - Maximum
100 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 61 to 100 A, Number of Poles 1, 600V AC/DC, Compatible Fuse Series JTD, JTD-ID, Series LFJ, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 8 to 0 AWG (Cu), 8 to 0 AWG (Al), Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 5.44 in, Width 2.62 in, Length 1.92 in, Spring Reinforced Clip Yes, Features Phenolic Blocks Have Side Barriers for Isolation

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.