Open Fuse Block, J UL Class, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # LFJ606001C

  • Zoro # G800699753


product price: $612.99
/ea
Free Shipping & Returns

Key Features

UL Class
J
Series
LFJ
Number of Poles
1
Amp Range
401 to 600A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFJ606001C
Zoro #
G800699753
UPC #
079458181913
Country of Origin
China

Dimensions

Height
11-3/4 in
Width
4.36 in
Length
4 in
Overall Length
11.75 in
For Fuse Length
8 in
For Fuse Diameter
2 1/2 in
Wire Size - Maximum
500 kcmil
Wire Size - Minimum
4 AWG
Overall Height
4.35 in
Wire Size
500 kcmil to 4 AWG

Details

Item
Open Fuse Block
UL Class
J
Series
LFJ
Number of Poles
1
Amp Range
401 to 600A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Standards
CSA Certified, REACH, RoHS, UL Listed
Features
Phenolic Blocks Have Side Barriers for Isolation
Wire Range
4 AWG to 500 MCM
Fits Fuse Type
Class J
Fuse Type
Class J
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
600 V DC
Current - Maximum
600 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 401 to 600 A, Number of Poles 1, 600V AC/DC, Compatible Fuse Series JTD, JTD-ID, Series LFJ, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 500 kcmil to 4 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 11.75 in, Width 4.36 in, Length 4.00 in, Spring Reinforced Clip Yes, Features Phenolic Blocks Have Side Barriers for Isolation, Standards CSA Certified, REACH, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.