Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, J UL Class, 600V AC/DC Volt Rating, 2 Poles, Box Lug

  • Mfr # LFJ600302CID

  • Zoro # G7611426


product price: $36.94
/ea

Key Features

UL Class
J
Series
LFJ
Number of Poles
2
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFJ600302CID
Zoro #
G7611426
UPC #
079458181777
Country of Origin
China

Dimensions

Length
2.20 in
Height
3.70 in
Width
1.95 in
For Fuse Length
2 1/4 in
Overall Height
1.95 in
Wire Size - Minimum
14 AWG
For Fuse Diameter
13/16 in
Overall Length
3.71 in
Wire Size - Maximum
6 AWG
Wire Size
14 to 6 AWG

Details

Item
Open Fuse Block
UL Class
J
Series
LFJ
Number of Poles
2
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Fits Fuse Type
Class J
Fuse Type
Class J
Wire Range
14 AWG to 6 AWG
Features
Phenolic Blocks Have Side Barriers for Isolation
Standards
CSA Certified, REACH, RoHS, UL Listed
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
600 V AC
Current - Maximum
30 A
DC Voltage Rating
600 V DC

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 0 to 30 A, Number of Poles 2, 600V AC/DC, Compatible Fuse Series JTD, JTD-ID, Series LFJ, Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 6 AWG (Cu), Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 3.70 in, Width 1.95 in, Length 2.20 in, Spring Reinforced Clip Yes, Features Phenolic Blocks Have Side Barriers for Isolation, Standards CSA Certified, REACH, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.