Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, J UL Class, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # LFJ600303CID

  • Zoro # G6875683


product price: $55.19
/ea

Key Features

UL Class
J
Series
LFJ
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFJ600303CID
Zoro #
G6875683
UPC #
079458181784
Country of Origin
China

Dimensions

For Fuse Size
2-1/4 in L x 13/16 in dia
Length
3-1/4 in
Width
1.95 in
Height
3.70 in
For Fuse Diameter
13/16 in
For Fuse Length
2 1/4 in
Wire Size - Maximum
6 AWG
Overall Width
3.25 in
Overall Height
1.95 in
Overall Length
3.71 in
Wire Size - Minimum
14 AWG
Wire Size
14 to 6 AWG

Details

Item
Open Fuse Block
UL Class
J
Series
LFJ
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
For Fuse Series
JTD, JLS
Standards
CSA Certified, REACH, RoHS, UL Listed
Features
Space Saving Design, Universal Mounting Holes for Easy Replacement
Fuse Type
Industrial
Wire Range
14 AWG to 6 AWG
Fits Fuse Type
Class J
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
600 V DC
Current - Maximum
30 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 0 to 30 A, Number of Poles 3, 600V AC/DC, For Fuse Size 2 1/4 in L x 13/16 in dia, Compatible Fuse Series A4J; AJT; DFJ; HSJ; JKS; JLS; JTD; JTD-ID; LDFJ; LPJ; LPJ-I, Series LFJ, Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 6 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 1.95 in, Width 3.25 in, Length 3.7 in, Spring Reinforced Clip Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.