Open Fuse Block, R UL Class, 250V AC/DC Volt Rating, 1 Poles, Screw
Mfr # LFR25030-1S
Zoro # G7611514
product price: $9.69
/eaSold in multiples of 2 for $19.38
Key Features
UL Class
R
Series
LFR
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFR25030-1S
Zoro #
G7611514
UPC #
079458181289
Country of Origin
China
Dimensions
Length
1.13 in
Height
3.01 in
Width
1.58 in
For Fuse Size
2 in L x 9/16 in dia
Wire Size - Maximum
10 AWG
For Fuse Diameter
9/16 in
Wire Size - Minimum
22 AWG
Overall Length
3.01 in
Overall Height
1.58 in
For Fuse Length
2 in
Wire Size
10 to 22 AWG
Description
Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 0 to 30 A, Number of Poles 1, 250V AC/DC, Compatible Fuse Series FLNR; FLNR-ID; KLNR; LLNRK, Series LFR, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 10 to 22 AWG (Cu), Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Screw, Height 3.01 in, Width 1.58 in, Length 1.13 in, Spring Reinforced Clip Yes, Features Clip Designs Maximize Electrical Contact and Minimize Heat Rise
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.