Zoro Homepage

Open Fuse Block, R UL Class, 250V AC/DC Volt Rating, 2 Poles, Screw

  • Mfr # LFR25030-2S

  • Zoro # G7611399


product price: $15.51
/ea

Key Features

UL Class
R
Series
LFR
Number of Poles
2
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFR25030-2S
Zoro #
G7611399
UPC #
079458181739
Country of Origin
China

Dimensions

Width
1.58 in
Length
1.91 in
For Fuse Size
2 in L x 9/16 in dia
Height
3.01 in
Wire Size - Minimum
22 AWG
For Fuse Length
2 in
For Fuse Diameter
9/16 in
Overall Length
3.01 in
Overall Height
1.58 in
Wire Size - Maximum
10 AWG
Wire Size
10 to 22 AWG

Details

Item
Open Fuse Block
UL Class
R
Series
LFR
Number of Poles
2
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
Connector Type
Screw
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Fits Fuse Type
Class R
Standards
CSA Certified, RoHS, UL Listed
Wire Range
22 AWG to 10 AWG
Features
Clip Designs Maximize Electrical Contact and Minimize Heat Rise
Fits Fuse Block Style
Rejection
AC Voltage Rating
250 V AC
DC Voltage Rating
250 V DC
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 0 to 30 A, Number of Poles 2, 250V AC/DC, Compatible Fuse Series FLNR; FLNR-ID; KLNR; LLNRK, Series LFR, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 10 to 22 AWG (Cu), Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Screw, Height 3.01 in, Width 1.58 in, Length 1.91 in, Spring Reinforced Clip Yes, Features Clip Designs Maximize Electrical Contact and Minimize Heat Rise

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.