Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, R UL Class, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # LFR604003C

  • Zoro # G7612570


product price: $818.18
/ea
Free Shipping & Returns

Key Features

UL Class
R
Series
LFR
Number of Poles
3
Amp Range
201 to 400A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFR604003C
Zoro #
G7612570
UPC #
079458181418
Country of Origin
China

Dimensions

Height
14-1/2 in
Length
10-1/2 in
Width
3.32 in
For Fuse Diameter
2 19/32 in
Overall Length
14.5 in
Overall Height
3.32 in
For Fuse Length
11 5/8 in
Wire Size - Maximum
350 kcmil
Wire Size - Minimum
1/0 AWG
Wire Size
350 kcmil to 1/0

Details

Item
Open Fuse Block
UL Class
R
Series
LFR
Number of Poles
3
Amp Range
201 to 400A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Standards
CSA Certified, RoHS, UL Listed
Wire Range
1/0 AWG to 350 MCM
Fits Fuse Type
Class R
Fuse Type
Class R
Features
Clip Designs Maximize Electrical Contact and Minimize Heat Rise
Fits Fuse Block Style
Rejection
AC Voltage Rating
600 V AC
Current - Maximum
400 A
DC Voltage Rating
600 V DC

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 201 to 400 A, Number of Poles 3, 600V AC/DC, Compatible Fuse Series FLSR; FLSR-ID; IDSR; KLSR; LLSRK; LLSRK-ID, Series LFR, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 350 kcmil to 1/0, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 14.50 in, Width 3.32 in, Length 10.50 in, Spring Reinforced Clip Yes, Features Clip Designs Maximize Electrical Contact and Minimize Heat Rise

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.