Open Fuse Block, R UL Class, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # LFR606003C

  • Zoro # G000699768


product price: $1,698.99
/ea
Free Shipping & Returns

Key Features

UL Class
R
Series
LFR
Number of Poles
3
Amp Range
401 to 600A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFR606003C
Zoro #
G000699768
UPC #
079458181395
Country of Origin
China

Dimensions

Width
4.36 in
Length
12-1/2 in
Height
17 in
Overall Height
4.35 in
Wire Size - Maximum
500 kcmil
Wire Size - Minimum
4 AWG
Overall Length
17 in
For Fuse Length
13 3/8 in
For Fuse Diameter
3 3/32 in
Wire Size
500 kcmil to 4 AWG

Details

Item
Open Fuse Block
UL Class
R
Series
LFR
Number of Poles
3
Amp Range
401 to 600A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Features
Clip Designs Maximize Electrical Contact and Minimize Heat Rise
Fits Fuse Type
Class R
Standards
CSA Certified, RoHS, UL Listed
Wire Range
4 AWG to 500 MCM
Fuse Type
Class R
Fits Fuse Block Style
Rejection
DC Voltage Rating
600 V DC
Current - Maximum
600 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 401 to 600 A, Number of Poles 3, 600V AC/DC, Compatible Fuse Series FLSR; FLSR-ID; IDSR; KLSR; LLSRK; LLSRK-ID, Series LFR, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 500 kcmil to 4 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 17.00 in, Width 4.36 in, Length 12.50 in, Spring Reinforced Clip Yes, Features Clip Designs Maximize Electrical Contact and Minimize Heat Rise

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.