Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, T UL Class, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # LFT600603C

  • Zoro # G1936074


product price: $41.60
/ea

Key Features

UL Class
T
Series
LFT
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFT600603C
Zoro #
G1936074
UPC #
079458182095
Country of Origin
China

Dimensions

Length
4.42 in
Width
2.13 in
For Fuse Size
1-9/16 in L x 13/16 in dia
Height
2.85 in
Wire Size - Minimum
14 AWG
Overall Width
4.42 in
For Fuse Length
1 9/16 in
For Fuse Diameter
1 in
Overall Length
2.85 in
Overall Height
2.13 in
Wire Size - Maximum
2 AWG
Wire Size
14 to 2 AWG

Details

Item
Open Fuse Block
UL Class
T
Series
LFT
Number of Poles
3
Amp Range
31 to 60A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Fuse Type
Industrial
For Fuse Series
JLLS
Standards
CSA Certified, RoHS, UL Listed
Features
Space Saving Design, Universal Mounting Holes for Easy Replacement
Fits Fuse Type
Class T
Wire Range
14 AWG to 6 AWG, 4 AWG to 2 AWG
Fits Fuse Block Style
Rejection
Fuse Block or Holder AC Voltage Rating
600VAC
Fuse Block or Holder DC Voltage Rating
600VDC
DC Voltage Rating
600 V DC
Current - Maximum
60 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class T, Fuse UL Class T, 31 to 60 A, Number of Poles 3, 600V AC/DC, For Fuse Size 1 9/16 in L x 13/16 in dia, Compatible Fuse Series A6T; JJS; JLLS; LPT, Series LFT, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.13 in, Width 4.42 in, Length 2.85 in, Spring Reinforced Clip Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.