Zoro Homepage

PanelMountFuseHolder, M6,500A, 70VDC

  • Mfr # 02980900TXN

  • Zoro # G416554088


product price: $10.89
/ea
Sold in multiples of 20 for $217.80

Key Features

Number of Poles
1
Connector Type
M6
DC Voltage Rating
70 V DC
Current - Maximum
500 A
AC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02980900TXN
Zoro #
G416554088
UPC #
-
Country of Origin
Mexico

Dimensions

For Fuse Length
68.6 mm

Details

Number of Poles
1
Connector Type
M6
DC Voltage Rating
70 V DC
Current - Maximum
500 A
AC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Body Material
Fiberglass Reinforced Thermoplastic
Mounting Style
Bolt-Down
Item
Panel Mount Fuse Holder
Features
Includes a Thermoplastic Tether, UL 94 Rated Protective Cover Has an Opening on Each End
Mounting Hole
M6
Standards
RoHS

Description

Panel Mount Fuse Holder, Number of Poles 1, Compatible Fuse Series MEGA, Non-Indicating, Mounting Style Bolt-Down, Mounting Hole M6, Body Material Fiberglass Reinforced Thermoplastic, Connector Type M6, Features Includes a Thermoplastic Tether, UL 94 Rated Protective Cover Has an Opening on Each End, Standards RoHS

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.