Zoro Homepage

PanelMountFuseHolder, M6,500A, 70VDC

  • Mfr # 02980900Z

  • Zoro # G722630971


product price: $9.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02980900Z
Zoro #
G722630971
UPC #
079458022100
Country of Origin
Mexico

Description

Panel Mount Fuse Holder, Number of Poles 1, Compatible Fuse Series MEGA, Non-Indicating, Mounting Style Bolt-Down, Mounting Hole M6, Body Material Fiberglass Reinforced Thermoplastic, Connector Type M6, Standards RoHS

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.