Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWR-GARD BLADE FUSE 175A AMP 600V-AC RK1

  • Mfr # KLSR 175

  • Zoro # G716482852


product price: $302.99
/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
300V DC
Interrupt Rating
20000A@300VDC
Amps
175A
Speed
Fast-Acting
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLSR 175
Zoro #
G716482852
UPC #
-
Country of Origin
Unknown

Details

DC Voltage Rating
300V DC
Interrupt Rating
20000A@300VDC
Amps
175A
Speed
Fast-Acting
AC Voltage Rating
600V AC
Body Style
Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.