Semiconductor Fuse, PSR Series, Very Fast-Acting, 500A, 1300V AC, Indicating

  • Mfr # PSR072UL0500X

  • Zoro # G607352349


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Series
PSR
Amps
500A
Speed
Very Fast-Acting
AC Voltage Rating
1300V AC
DC Voltage Rating
1000V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSR072UL0500X
Zoro #
G607352349
UPC #
079458253214
Country of Origin
Mexico

Dimensions

Diameter
3.68 in
Length
6 3/16 in
Width
2.36 in
Overall Depth
3 11/16 in
Case Size
72
Overall Length
6 3/16 in
Overall Width
2 3/8 in

Details

Item
Semiconductor Fuse
Series
PSR
Amps
500A
Speed
Very Fast-Acting
AC Voltage Rating
1300V AC
DC Voltage Rating
1000V DC
Body Style
Square
Visual Indication
Indicating
Interrupt Rating
100kA at 1300V AC
Body Material
Ceramic
Equivalent Series
PSR
Compatible Fuse Block Series
MS
Standards
CE, RoHS Compliant, UL Recognized
Interrupting Rating
100 kA @ 1300 Vac
Interrupt Rating - AC
100 kA
Current
500 A

Description

Semiconductor Fuse, 500 A, 1,300 V AC, 1,000 V DC, PSR Series, Indicating, Very-Fast-Acting, Body Style Square, Interrupt Rating 100k A at 1300V AC, Fuse Size 6.19 in L x 2.36 in W x 3.68 in D, Length 6 3/16 in, Width 2.36 in, Depth 3.68 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CE, RoHS Compliant, UL Recognized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.