Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RK5 200A AMP 250V-AC BLADE FUSE

  • Mfr # FLNR 200 ID

  • Zoro # G513382423


product price: $77.65
/ea
Free Shipping & Returns

Key Features

Body Style
Blade
Amps
200A
Visual Indication
Indicating
Speed
Time-Delay
AC Voltage Rating
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLNR 200 ID
Zoro #
G513382423
UPC #
-
Country of Origin
Unknown

Details

Body Style
Blade
Amps
200A
Visual Indication
Indicating
Speed
Time-Delay
AC Voltage Rating
250V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.