Semiconductor Fuse, L75QS Series, Very Fast-Acting, 600A, Not Rated, Non-Indicating

  • Mfr # L75QS600.X

  • Zoro # G304258845


product price:  $345.29
/ea
Free Shipping & Returns

Key Features

Series
L75QS
Speed
Very Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
750V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L75QS600.X
Zoro #
G304258845
UPC #
079458235906
Country of Origin
Mexico

Dimensions

Diameter
2 in
Length
7.09 in
Width
2 in
Overall Depth
2 in
Overall Width
2 in
Overall Diameter
2 in
Overall Length
7 3/32 in

Details

Item
Semiconductor Fuse
Series
L75QS
Amps
600A
Speed
Very Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
750V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 750V DC
Body Material
Melamine
Equivalent Series
L75QS
Compatible Fuse Block Series
LSCR
Standards
cURus, UL Recognized
Current
600 A
Interrupt Rating - DC
50 kA

Description

Semiconductor Fuse, 600 A, Not Applicable, 750 V DC, L75QS Series, Non-Indicating, Very-Fast-Acting, Body Style Bolt-On, Interrupt Rating 50k A at 750V DC, Fuse Size 7.09 in L x 2 in dia, Length 7 3/32 in, Width 2 in, Depth 2 in, Diameter 2 in, Equivalent Series L75QS, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards cURus, UL Recognized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.